SKU:
QFT6456811X
MPN:
QFT-645-6811X
£9.99
Ex VAT
£11.99
Inc VAT
21 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
External Teeth
DIN 6798 A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M16 |
Grade | A4 |
Hole Diameter | 17mm |
Leading Standard | DIN 6798 A |
Material | Stainless Steel |
Thickness | 1.2mm |
UNSPSC Code | 31161822 |