£6.79
Ex VAT
£8.15
Inc VAT
11 Variations Available
Product Details
Product Specification
Toothed Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6797 A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M16 |
Hole Diameter | 17mm |
Leading Standard | DIN 6797 A |
Material | Spring Steel |
Thickness | 1.2mm |
UNSPSC Code | 31161822 |