£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
Spring Steel (350-425 HV10)
Internal Teeth
J-Type
DIN 6798 J
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
For nom. size | M16 |
Hole Diameter | 17mm |
Leading Standard | DIN 6798 J |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 1.2mm |
UNSPSC Code | 31161822 |