£6.90
Ex VAT
£8.28
Inc VAT
19 Variations Available
Product Details
Product Specification
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M2.3 |
Grade | A2 |
Hole Diameter | 2.5mm |
Leading Standard | DIN 6797 J |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |