SKU:
QFT6456769F
MPN:
QFT-645-6769F
£0.99
Ex VAT
£1.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
Internal Teeth
DIN 6798J
Attribute | Value |
---|---|
Brand | Qualfast |
For nom. size | M2.3 |
Grade | A4 |
Hole Diameter | 2.5mm |
Leading Standard | DIN 6798 J |
Material | Stainless Steel |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |