£15.79
Ex VAT
£18.95
Inc VAT
20 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
Spring Steel (350-425HV10)
External Teeth
DIN 6798 A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M20 |
Hole Diameter | 21mm |
Leading Standard | DIN 6798 A |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 1.4mm |
UNSPSC Code | 31161822 |