£15.49
Ex VAT
£18.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A2 Stainless Steel
Internal Teeth
DIN 6798 J
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M20 |
Grade | A2 |
Hole Diameter | 21mm |
Leading Standard | DIN 6798 J |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.4mm |
UNSPSC Code | 31161822 |