SKU:
QFT6456812B
MPN:
QFT-645-6812B
£0.24
Ex VAT
£0.29
Inc VAT
21 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
External Teeth
DIN 6798 A
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
For nom. size | M22 |
Grade | A4 |
Hole Diameter | 23mm |
Leading Standard | DIN 6798 A |
Material | Stainless Steel |
Thickness | 1.5mm |
UNSPSC Code | 31161822 |