SKU:
QFT6456812E
MPN:
QFT-645-6812E
£26.79
Ex VAT
£32.15
Inc VAT
21 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
External Teeth
DIN 6798 A
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
For nom. size | M27 |
Grade | A4 |
Hole Diameter | 28mm |
Leading Standard | DIN 6798 A |
Material | Stainless Steel |
Thickness | 1.6mm |
UNSPSC Code | 31161822 |