SKU:
QFT6456769J
MPN:
QFT-645-6769J
£1.39
Ex VAT
£1.67
Inc VAT
11 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
Internal Teeth
DIN 6798J
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M3 |
Grade | A4 |
Hole Diameter | 3.2mm |
Leading Standard | DIN 6798 J |
Material | Stainless Steel |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |