£1.29
Ex VAT
£1.55
Inc VAT
19 Variations Available
Product Details
Product Specification
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M3 |
Grade | A2 |
Hole Diameter | 3.2mm |
Leading Standard | DIN 6797 J |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |