SKU:
QFT6456797M
MPN:
QFT-645-6797M
£6.20
Ex VAT
£7.44
Inc VAT
2 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
Phosphor Bronze Cu4
External Teeth
DIN 6798J
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M5 |
Hole Diameter | 5.3mm |
Leading Standard | DIN 6798 A |
Material | Phosphor Bronze |
Thickness | 0.6mm |
UNSPSC Code | 31161822 |