£6.72
Ex VAT
£8.06
Inc VAT
2 Variations Available
Product Details
Product Specification
Toothed Lock Washer
Metric
Spring Steel (350-425 HV10)
Internal Teeth
DIN 6797 J
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | M5 |
Hole Diameter | 5.3mm |
Leading Standard | DIN 6797 J |
Material | Spring Steel |
Thickness | 0.6mm |
UNSPSC Code | 31161822 |