£6.99
Ex VAT
£8.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Double Serrated Lock Washer
Metric
Spring Steel - BZP (Bright Zinc Plated)
Type DD
NF E27-626
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M5 |
Hole Diameter | 5.2mm |
Leading Standard | NF E27-626 |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.8mm |
UNSPSC Code | 31161822 |