£3.29
Ex VAT
£3.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Countersunk Serrated Lock Washer
Metric
Spring Steel (325-425 HV10) - BZP (Zinc Plated)
External Teeth
DIN 6798 V
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M6 |
Hole Diameter | 6.4mm |
Leading Standard | DIN 6798 V |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |