SKU:
QFT6456809N
MPN:
QFT-645-6809N
£2.19
Ex VAT
£2.63
Inc VAT
21 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
External Teeth
DIN 6798 A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M6 |
Grade | A4 |
Hole Diameter | 6.4mm |
Leading Standard | DIN 6798 A |
Material | Stainless Steel |
Thickness | 0.7mm |
UNSPSC Code | 31161822 |