£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Double Serrated Lock Washer
Metric
Spring Steel
Type DD
NF E27-626
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
For nom. size | M6 |
Hole Diameter | 6.2mm |
Leading Standard | NF E27-626 |
Material | Spring Steel |
Thickness | 0.8mm |
UNSPSC Code | 31161822 |