£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Dome Lock Washer - Internal Serrated,
Metric,
NF - Spring Steel HV,
JZC-Type - E25-512.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M6 |
Hole Diameter | 6.1mm |
Leading Standard | NF E25-512 |
Material | Spring Steel |
Thickness | 1mm |
UNSPSC Code | 31161822 |