£2.59
Ex VAT
£3.11
Inc VAT
22 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
Spring Steel HV10 - BZP
External Teeth
DIN 6798A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M7 |
Hole Diameter | 7.4mm |
Leading Standard | DIN 6798 A |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.8mm |
UNSPSC Code | 31161822 |