SKU:
QFT6456826C
MPN:
QFT-645-6826C
£2.09
Ex VAT
£2.51
Inc VAT
19 Variations Available
Product Details
Product Specification
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M8.2 |
Grade | A2 |
Hole Diameter | 8.4mm |
Leading Standard | DIN 6797 J |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.8mm |
UNSPSC Code | 31161822 |