£4.99
Ex VAT
£5.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Countersunk Serrated Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6798 V
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
For nom. size | M8 |
Hole Diameter | 8.4mm |
Leading Standard | DIN 6798 V |
Material | Spring Steel |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |