SKU:
QFT6456797Q
MPN:
QFT-645-6797Q
£16.90
Ex VAT
£20.28
Inc VAT
2 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
Phosphor Bronze Cu4
External Teeth
DIN 6798J
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M8 |
Hole Diameter | 8.4mm |
Leading Standard | DIN 6798 A |
Material | Phosphor Bronze |
Thickness | 0.8mm |
UNSPSC Code | 31161822 |