£15.99
Ex VAT
£19.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Double Serrated Lock Washer
Metric
Spring Steel - BZP (Bright Zinc Plated)
Type DD
NF E27-626
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
For nom. size | M8 |
Hole Diameter | 8.2mm |
Leading Standard | NF E27-626 |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 1mm |
UNSPSC Code | 31161822 |