£15.09
Ex VAT
£18.11
Inc VAT
113 Variations Available
Product Details
Product Specification
Metric
DIN 965-Z
Material - Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Pozidriv |
Grade | A2 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965-Z |
Length | 20mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M1.6 |
UNSPSC Code | 31161504 |