£1.15
Ex VAT
£1.38
Inc VAT
31 Variations Available
Product Details
Product Specification
Metric Thread
DIN 553
Steel
Class 14H
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A4 |
Leading Standard | DIN 551 |
Length | 25mm |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161504 |