noscriptMetalMate M10x40 MILD STEEL SLOT CSKMACHINE SCREW BZP DIN963, Box of 50 Z1001M560040 | Cromwell Tools

MetalMate

M10x40 MILD STEEL SLOT CSKMACHINE SCREW BZP DIN963, Box of 50

SKU:

MTE6380956J

MPN:

Z1001M560040

£10.09

Ex VAT

£12.11

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Countersunk head ensures a flush fit, improving aesthetics and reducing snagging
    • Slotted drive allows for compatibility with standard screwdrivers, facilitating easy installation and removal
    • Conform to DIN 963 standards, ensuring consistent quality and dimensions
    • Constructed from robust materials, providing long-lasting performance
    • Simple installation and adjustment with standard tools, enhancing user convenience
    • Provides a secure hold in various materials and applications, maintaining structural integrity


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    MetalMate

    Driving Features

    Slotted

    EAN

    5050420019569

    Length

    40mm

    Material

    Mild Steel

    MFR Part No.

    Z1001M560040

    Thread Size

    M10

    UNSPSC Code

    31161504