£0.85
Ex VAT
£1.02
Inc VAT
19 Variations Available
Product Details
Product Specification
Metric
DIN 965-H
Material - Stainless Steel A4
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Phillips |
Grade | A4 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965-H |
Length | 50mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161504 |