SKU:
MTE6380956Q
MPN:
Z1001M580050
£25.79
Ex VAT
£30.95
Inc VAT
113 Variations Available
Product Details
Product Specification
• Countersunk head ensures a flush fit, improving aesthetics and reducing snagging
• Slotted drive allows for compatibility with standard screwdrivers, facilitating easy installation and removal
• Conform to DIN 963 standards, ensuring consistent quality and dimensions
• Constructed from robust materials, providing long-lasting performance
• Simple installation and adjustment with standard tools, enhancing user convenience
• Provides a secure hold in various materials and applications, maintaining structural integrity
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420091473 |
Length | 50mm |
Material | Mild Steel |
MFR Part No. | Z1001M580050 |
Thread Size | M12 |
UNSPSC Code | 31161504 |