SKU:
MTE6380965F
MPN:
Z1016M370012
£19.99
Ex VAT
£23.99
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020855 |
Length | 12mm |
Material | Mild Steel |
MFR Part No. | Z1016M370012 |
Thread Size | M2.5 |
UNSPSC Code | 31161504 |