£2.69
Ex VAT
£3.23
Inc VAT
100 Variations Available
Product Details
Product Specification
Metric
DIN 963
Material - Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A4 |
Head Shape | Countersunk Head |
Leading Standard | DIN 963 |
Length | 12mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2.5 |
UNSPSC Code | 31161504 |