SKU:
MTE6380962E
MPN:
Z1015M370016
£18.29
Ex VAT
£21.95
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420179805 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1015M370016 |
Thread Size | M2 |
UNSPSC Code | 31161504 |