SKU:
MTE6380965C
MPN:
Z1016M370006
£6.79
Ex VAT
£8.15
Inc VAT
89 Variations Available
Product Details
Product Specification
• A2 stainless steel offers high corrosion resistance, ideal for outdoor and marine environments, while zinc-plated options provide corrosion resistance and a protective finish
• Countersunk design allows for flush installation, reducing snagging and enhancing aesthetics and pan types offer a flat surface with a rounded top for a smooth, finished appearance
• Conform to DIN 963 (Slotted Countersunk), and DIN 7985 (Pan Pozi), ensuring dimensional accuracy and quality
• Designed for easy installation and removal with compatible tools, reducing installation time and effort
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420020824 |
Length | 8mm |
MFR Part No. | Z1016M370006 |
Thread Size | M2.5 |
UNSPSC Code | 31161504 |