£2.39
Ex VAT
£2.87
Inc VAT
45 Variations Available
Product Details
Product Specification
Metric Thread
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | TX |
Grade | A2 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965 |
Length | 6mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2.5 |
UNSPSC Code | 31161504 |