SKU:
MTE6380965D
MPN:
Z1016M370008
£17.99
Ex VAT
£21.59
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020831 |
Length | 8mm |
Material | Mild Steel |
MFR Part No. | Z1016M370008 |
Thread Size | M2.5 |
UNSPSC Code | 31161504 |