£2.59
Ex VAT
£3.11
Inc VAT
106 Variations Available
Product Details
Product Specification
Metric
DIN 84
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A4 |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 10mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |