Qualfast

M2x12 CROSS RSD CHEESE HEAD SCREW A4

SKU:

QFT6380596P

MPN:

QFT-638-0596P

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (24)

    Product Details

    Metric
    DIN 7985-Z
    Material - Stainless Steel A4


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Phillips

    Grade

    A4

    Head Shape

    Raised Cheese Head

    Leading Standard

    DIN 7985-H

    Length

    12mm

    Material

    Stainless Steel

    Thread

    Metric Thread

    Thread Direction

    Right

    Thread Size

    M2

    UNSPSC Code

    31161504