SKU:
MTE6380965B
MPN:
Z1016M340012
£24.49
Ex VAT
£29.39
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420091732 |
Length | 12mm |
Material | Mild Steel |
MFR Part No. | Z1016M340012 |
Thread Size | M2 |
UNSPSC Code | 31161504 |