£13.49
Ex VAT
£16.19
Inc VAT
65 Variations Available
Product Details
Product Specification
Metric
DIN 84
Material - Brass Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 20mm |
Material | Brass |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |