£2.79
Ex VAT
£3.35
Inc VAT
103 Variations Available
Product Details
Product Specification
Slotted Pan Head
Metric
DIN 85
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 316 |
Head Shape | Pan |
Leading Standard | DIN 85 |
Length | 3mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M2 |
UNSPSC Code | 31161504 |