SKU:
MTE6380965Z
MPN:
Z1016M430025
£27.29
Ex VAT
£32.75
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420107976 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1016M430025 |
Thread Size | M3.5 |
UNSPSC Code | 31161504 |