£16.29
Ex VAT
£19.55
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420101172 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1002M430025 |
Thread Size | M3.5 |
UNSPSC Code | 31161504 |