Qualfast

M3x10 SLOTTED CSK SCREW A2

SKU:

QFT6380192G

MPN:

QFT-638-0192G

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (1)

    Product Details

    Slotted Countersunk Head - Metric
    DIN 963
    Material - Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Slotted

    Grade

    316

    Head Shape

    Countersunk

    Leading Standard

    DIN 963

    Length

    10mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M3

    UNSPSC Code

    31161504