£0.04
Ex VAT
£0.05
Inc VAT
Product Details
Product Specification
Metric
DIN 85
Material - Brass Cu2/Cu3
Surface Treatment - Nickel Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Pan Head |
Leading Standard | DIN 85 |
Length | 10mm |
Material | Brass |
Surface Treatment | Nickel Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |