£11.58
Ex VAT
£13.90
Inc VAT
10 Variations Available
Product Details
Product Specification
Metric
DIN 85
Material - Brass Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Pan Head |
Leading Standard | DIN 85 |
Length | 10mm |
Material | Brass |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |