£2.49
Ex VAT
£2.99
Inc VAT
145 Variations Available
Product Details
Product Specification
Pozi Raised Cheese Head Screw
Metric
DIN 7985-Z
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | A2 |
Head Shape | Raised Cheese Head |
Leading Standard | DIN 7985-H |
Length | 12mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |