SKU:
MTE6380962L
MPN:
Z1015M390016
£10.49
Ex VAT
£12.59
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020428 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1015M390016 |
Thread Size | M3 |
UNSPSC Code | 31161504 |