SKU:
MTE6380957E
MPN:
Z1002M390016
£13.99
Ex VAT
£16.79
Inc VAT
23 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019668 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1002M390016 |
Thread Size | M3 |
UNSPSC Code | 31161504 |