£1.39
Ex VAT
£1.67
Inc VAT
32 Variations Available
Product Details
Product Specification
Metric
DIN 965-Z
Material - Steel
Class 4.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | Qualfast |
Driving Features | Pozi |
Grade | 4.8 |
Head Shape | Countersunk |
Leading Standard | DIN 965-Z |
Length | 16mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M3 |
UNSPSC Code | 31161504 |