£0.33
Ex VAT
£0.40
Inc VAT
Product Details
Product Specification
Metric
DIN ≈7985-Z
Material - Aluminium P65
Anodized
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozidriv |
Head Shape | Raised Cheese Head |
Leading Standard | DIN 7985-Z |
Length | 16mm |
Material | Aluminium |
Surface Treatment | Anodised |
Thread | Metric Thread |
Thread Size | M3 |
UNSPSC Code | 31161504 |