£0.15
Ex VAT
£0.18
Inc VAT
14 Variations Available
Product Details
Product Specification
Slotted Countersunk Head - Metric
DIN 963
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 316 |
Head Shape | Countersunk |
Leading Standard | DIN 963 |
Length | 16mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M3 |
UNSPSC Code | 31161504 |